
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0151-09FD
Zoro #
G3190223
UPC #
783310892625
Country of Origin
Taiwan, Province of China
Dimensions
Jaw Length
1-1/2"
Jaw Width
5/8"
Jaw Thickness
1/4 in
Overall Length
9-3/8"
Tip Width
1/4"
Details
Plier Item
Linemans Pliers
Handle Type
Cushion Grip
Material
Chrome Vanadium Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
ASME B107.20
Item
Linemans Plier
Spring Return
No
Fish Tape Puller
Yes
High Leverage
Yes
Wire Crimper
No
Tether Style
Tether Capable
Handle Color
Black/Green
Description
Linemans Plier, Overall Length 9 3/8 in, Jaw Length 1 1/2 in, Jaw Width 5/8 in, Jaw Thickness 1/4 in, High Leverage Yes, Handle Color Black/Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.