This item is Discontinued.

Unbrako 1.75mm Metric Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK 03550

1.75mm Metric Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK (Discontinued)

  • Mfr # 03550
  • Zoro # G3190896
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
03550
Zoro #
G3190896
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1.75mm
Drive Size
10mm
Head Height
8mm
Thread Length
25mm
Dia./Thread Size
M12-1.75
Head Dia.
18mm

Details

System of Measurement
Metric
Drive Type
Hex Socket
Material
Alloy Steel
Finish
Black Oxide
Min. Tensile Strength
170,000 to 180,000 psi
Item
Metric Socket Head Cap Screw
Class
4g6g
Thread Style
Fully Threaded
Rockwell Hardness
33 to 39
Thread Direction
Right Hand
Thread Type
Coarse
Head Type
Low

Description

Metric Socket Head Cap Screw, Head Type Low, System of Measurement Metric, Drive Type Hex Socket, Drive Size 10mm, Material Alloy Steel, Finish Black Oxide, Thread Size 1.75mm, Head Height 8mm, Thread Style Fully Threaded, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.