Wire Shelf, 24x36in, LdCap 800lb, PK5

  • Mfr # 2436NS

  • Zoro # G3190957


product price:  $1,055.99
/pk 5, $211.20/ea
Free Shipping & Returns

Key Features

Width
36"
Depth
24"
Height
1-1/8"
Material
304 Stainless Steel
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2436NS
Zoro #
G3190957
UPC #
-
Country of Origin
Mexico

Dimensions

Width
36"
Depth
24"
Height
1-1/8"
Lip Height
1/4 in
Overall Depth
24 in
Overall Width
36 in
Shelf Depth
24 in
Shelf Width
36 in

Details

Item
Wire Shelf
Material
304 Stainless Steel
Number of Shelves
5
Color
Silver
Finish
Stainless steel
Capacity
800 lb.
Wire Shelving Finish
Stainless Steel
Adjustment Type
Split Sleeve
Includes
Split Sleeves
Item - Wire Shelves
Wire Shelf
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelf Adjustment Type
Split Sleeve
Shelf Capacity
800 lb
Wire Shelving Material
Stainless Steel
Standards
ISO 9001-9002
Shelf Adjustment Type
Split Sleeve
Load Capacity
800 lb
Mounting Hardware Required
Yes
NSF Certified
Yes
Lip Type
Stationary
Recommended Environments
Dry, Harsh, Wet

Description

Wire Shelf, Color Silver, Material 304 Stainless Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 5, Overall Depth 24 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 36 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Split Sleeves, Yes NSF Certified, Dry, Harsh, Wet, ISO 9001-9002 Standards, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.