This item is Discontinued.

Master Lock Door Knob Lockset, Biscuit, Passage BCO0403/T6P

Door Knob Lockset, Biscuit, Passage (Discontinued)

  • Mfr # BCO0403/T6P
  • Zoro # G3191203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCO0403/T6P
Zoro #
G3191203
UPC #
071649119828
Country of Origin
Philippines

Dimensions

Required Door Thickness
1-3/8" and 1-3/4"

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
3
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Bright Brass
Keyway Type
None
Standards
ANSI
ADA Compliant
No
Lockset Fire Rating
3 hr
Style
BCO Biscuit
Knob Material
Steel
Item
Knob Lockset
Strike Type
Square Corner Full Lip Strike
Location Type
Residential
Lockset Performance Strength
Light Duty
Mortise/Cylindrical
Cylindrical
Electrical/Mechanical
Mechanical
Backset
2-3/8" or 2-3/4"
Strike Dim.
2-1/4" x 1-3/4"
Ligature Resistant
No
Pins
5
Series
BCO
Keying
Unkeyed

Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 3, BCO Biscuit Style, Bright Brass Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Steel, Location Type Residential, Lockset Performance Strength Light Duty, Pins 5, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series BCO, Strike Dim. 2-1/4 In. x 1-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.