This item is Discontinued.

Current HID Fixture Reflector, Enclosed, 26"W, 15"H OMBE-E26A1007

This item is Discontinued.

Current

HID Fixture Reflector, Enclosed, 26"W, 15"H (Discontinued)

Mfr # OMBE-E26A1007
Zoro # G3191657
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OMBE-E26A1007
Zoro #
G3191657
UPC #
-
Country of Origin
Unknown
Item
HID Fixture Reflectors
Reflector Type
Enclosed
Refractor/Reflector Material
Acrylic
Lens Material
Acrylic
Match Code
G4
Product Type
HID Fixture Reflectors

Dimensions

Width
26 in
Height
15 in
Overall Width
26 in
Overall Height
15 in
Overall Length
26 in
Height (In.)
15
Width (In.)
26
Wire Rope Length
26 in
Length
26 in

Description

HID Fixture Reflectors, 26 in Overall Length, 26 in Overall Width, 15 in Overall Height, Enclosed Reflector Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.