Gooseneck Kitchen/Bathroom Faucet, Manual, 8" Mount, 3 Hole Commercial

  • Mfr # 786-GN1AE3ABCP

  • Zoro # G3193915


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786-GN1AE3ABCP
Zoro #
G3193915
UPC #
611943492519
Country of Origin
United States

Dimensions

Height
10-1/8"
Connection Size
1/2" Male NPSM
Spout Length
3-1/2"
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Overall Height
14 1/8 in
Water Inlet Connection Size
1/2"
Max. Installation Surface Thickness
1-3/8"
Spout Height
10 -1/8"
For Mounting Hole Diameter - Maximum
1 1/2 in
For Surface Thickness - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 3/8 in
Spout Height - Maximum
10 1/8 in
Spout Outlet Height
7 3/8 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
Gooseneck Kitchen/Bathroom Faucet
Valve Type
Compression
Flow Outlet Type - Faucet
Aerated
ADA Compliance
ADA Compliant
Body Material
Cast Brass
Flow Outlet Type (Faucet)
Aerated
Mounting Type - Faucet
Deck
Mounting
Deck
CEC Compliant
Non CEC Compliant
Vandal Resistant Features
Vandal Resistant Handles
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
Flow Outlet Type
Aerated
Connection
1/2" MNPS
Faucet Finish
Chrome
Faucet Spout
Rigid/Swing
Power Source
Manual
Features
Mounting Hardware Included
Handle Material
Cast Brass
Residential / Commercial
Commercial
Type
Two Turn Non-Metering
Includes
Mounting hardware
Max. Mounting Hole Center Distance
8"
Spout Reach
3 5/8 in
Ligature Resistant
No
Faucet Activation
Manual
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Handle Material
Metal
Temperature Control
Non-Adjustable Temperature
Replacement Cartridge Mfr. Model Number
377-XKLHJKABNF, 377-XKRHJKABNF
Faucet Body Material
Cast Brass
Water Inlet Connection Type
Male NPSM
Series
786
Material of Construction
Low Lead Cast Brass
Application
Commercial
Outlet Type
Aerator
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Location
Bathroom, Kitchen
Spout Shape
Gooseneck
CEC Compliance
Not CEC Compliant
Compatible Cartridge Manufacturer Part Number
377-XKLHJKABNF, 377-XKRHJKABNF
Operation Method
Manual
Product Type
Faucet
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Inlet Connection Gender
Male
Legend Style
Color
Flow Type
Spray
Ligature Resistance
Not Ligature-Resistant
Pressure - Maximum
125 psi
Temperature - Maximum
140 Degrees F
Inlet Connection Type
NPSM
Temperature - Minimum
40 Degrees F
Number of Mounting Holes
3
Vandal Resistance
Vandal-Resistant Handle
Mounting Hole Center-to-Center Distance - Minimum
8 in
Flow Rate - Maximum
2.2 gpm
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Spout Style
Swivel
Includes Drain
Drain Not Included

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.