Zoro Homepage
This item is Discontinued.
Rittal Enclosure, 5.90 in D, Hinged WM201606NC

Enclosure, 5.90 in D, Hinged (Discontinued)

  • Mfr # WM201606NC
  • Zoro # G3194624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM201606NC
Zoro #
G3194624
UPC #
639889831193
Country of Origin
United States

Dimensions

Usable Opening Depth
4.92 in
Height
19.70 in
Width
15.80 in
Depth
5.90 in

Details

Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
Yes
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Standards
UL Listed, cUL
Enclosure Cover Features
130 Degrees Hinge, Screwdriver Insert
Basic Material
Metallic
Interior Panel
Included
Material
Carbon Steel
Metal Gauge
16
NEMA Rating
3R, 4, 12
Gasket
Polyurethane
Knockouts / No Knockouts
Knockouts
IP Rating
66
Includes
Accessory Hardware Bag
Series
WM

Description

Hinged Enclosure Cover Type, Finish Powder Coated, Color Light Gray, Depth 5.90 in, Enclosure Cover Features 130 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 19.70 in, Includes Accessory Hardware Bag, Interior Panel Included, IP Rating 66, Metal Gauge 16, Wall Mounting, Series WM, Standards UL Listed, cUL, Usable Opening Depth 4.92 in, Width 15.80 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.