Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW3822/U
Zoro #
G3195026
UPC #
-
Country of Origin
Japan
Dimensions
Mounting Hole Width
0.91 in
Mounting Hole Length
1.46 in
Details
Item
Rocker Switch
Contact Form
DPDT
Number of Connections
6
Switch Function
On/On
Terminals
Screw
Mounting Hole
0.906 in x 1.457 in
AC Contact Rating
15 A @ 250 V (PF 0.6 Inductive), 30 A @ 125 V (PF 0.6 Inductive), 30 A @ 125/250 V (Resistive)
DC Contact Rating
30 A @ 30 V
Body Color
Black
Special Features
(2) 0.138 in dia Mounting Holes, 1.811 in Apart
Switch Color
White
Operating Temp. Range
-14 Degrees to 158 Degrees F
Operating Temperature - Maximum
158 Degrees F
Features
(2) 0.138 in dia Mounting Holes
Operating Temperature - Minimum
-14 Degrees F
Switch Function Configuration
On/On
Description
Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/On, Terminals Screw, Mounting Hole 0.906 in x 1.457 in, AC Contact Rating 15 A @ 250 V (PF 0.6 Inductive), 30 A @ 125 V (PF 0.6 Inductive), 30 A @ 125/250 V (Resistive), DC Contact Rating 30 A @ 30 V, HP -, Body Color Black, Switch Color White, Operating Temp. Range -14 Degrees to 158 Degrees F, Special Features (2) 0.138 in dia Mounting Holes, 1.811 in Apart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.