3-In-1 High Visibilityt Rain Jacket with Hood, Polyester, Class 3 R, Black/Green/Yellow, 2XL

  • Mfr # J24172

  • Zoro # G3195394


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Size
2XL
Color
Black/Green/Yellow
Front Closure Type
Zipper, Storm Flap
Number of Pockets
7+
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J24172
Zoro #
G3195394
UPC #
081138241756
Country of Origin
Multiple

Dimensions

Size
2XL
Thickness
12 mil
Fits Chest Size
52 in to 54 in
Length
32 in
Size-Body Type
Regular
Sleeve Length
35 1/2 in
Minimum Chest Size
52 in
Maximum Chest Size
54 in

Details

Item
3-In-1 High Visibilityt Rain Jacket with Hood
Material
Polyester
Color
Black/Green/Yellow
Front Closure Type
Zipper, Storm Flap
Number of Pockets
7+
Number of Outside Pockets
7
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Taffeta
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107, ASTM E96
Features
2 in Silver Reflective Tape
Resists
Mildew
Includes
(2) Mic Tabs, Mesh/Taffeta Lining, Tapered Drawcord S, Vented Cape Back
Gender
Unisex
Seam Style
Stitched, Taped
Fabric Weight
6 oz/sq yd
Hood Style
Packable Hood in Collar
High-Visibility
Yes
Garment Type
Rain Jacket
Series
J24172
Includes Lining
Yes
Back Stripe Pattern
U
Style
Jacket
Includes Hood
Yes
Pocket Locations
Inside Left, Left Chest
Coating Material
Polyurethane
Breathable Fabric
Yes
Secondary Hazard
Rain Protection
Includes Removable Liner
Yes
Collar Style
Roll-A-Way
Cuff Style
Elastic
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Wind-Resistant
Yes
Water-Resistant
Waterproof

Description

3-In-1 High Visibilityt Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 1, Number of Outside Pockets 7, Color Hi-Viz Yellow/Green, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 32 in, Length Type Hip, Includes Removable Liner Yes, Includes Lining Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.