Shop TINGLEY
See all product information
Create Account
Bomber II ANSI Class 3 Insulated Hi-Vis Jacket
- Mfr # J26112.XL
- Zoro # G906004864
product price:Â
$
65.65
/ea
Key Features
Material
Polyester
Size
XL
Color
Lime/Black
Number of Pockets
8
Number of Inside Pockets
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J26112.XL
- Zoro #
- G906004864
- UPC #
- 81138261242
- Country of Origin
- China
Dimensions
- Size
- XL
Details
- Material
- Polyester
- Color
- Lime/Black
- Number of Pockets
- 8
- Number of Inside Pockets
- 3
- Lining Material
- Polyester
- Insulated for Cold Conditions
- Yes
- Standards
- ANSI/ISEA 107 Type R Class 3
- Water-Resistant
- Yes
Description
ANSI compliant high visibility insulated jacket A highly visible insulated winter wear jacket designed to provide warmth, comfort and safety at an affordable price. Ideal Applications: For use in environments where high visibility and warmth are desired for wearer safety and comfort.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.