Annular Cutter, M42 TiN, 3/4 Dia, 2 D

  • Mfr # 63134190114

  • Zoro # G3195561


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Primary Material Application
Steel
Cutter Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63134190114
Zoro #
G3195561
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3/4 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Diameter
3/4 in
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Primary Material Application
Steel
Sub Brand
Slugger
Stack Cut Teeth
Yes
Drill Bit Style
Spiral
Decimal Equivalent
0.75
For Tool Type
JHM 4 x 4 Magnetic Base Drill
Measurement System
Fractional Inch
Finish - Machining
TiN
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Pilot Pin Included
No

Description

Annular Cutter, Cobalt, TiN, 3/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.