This item is Discontinued.

Nilfisk Vacuum, 95 cfm GWD 220

Vacuum, 95 cfm (Discontinued)

  • Mfr # GWD 220
  • Zoro # G3198903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWD 220
Zoro #
G3198903
UPC #
-
Country of Origin
Hungary

Dimensions

Height
36"
Width
17"
Length
17"
Power Cord Length
50 ft.

Details

Air Flow
95 cfm
Average Brush Life
750 hr.
Static Pressure
85"
Vacuum Capacity
20 gal.
Wet Capacity
4-1/2 gal.
Dry Capacity
3 gal.
Casters
(2) 3"
Hz
60
Includes
Cloth Filter Bag and 1.1 Unit Adapter
Vacuum Product Grouping
Critical Area Vacuums
Item
Vacuum

Description

Critical Area Vacuum, Static Pressure 85 In., Height 36 In., Length 17 In., Width 17 In., Power Cord Length 50 ft., Includes Cloth Filter Bag and 1.1 Unit Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.