8mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket
Mfr # 43872
Zoro # G3199275
product price:Â $16.15
/eaKey Features
Drive Size
3/8"
Overall Length
150mm
Finish
ProGuard
SAE or Metric
Metric
Material
High Torque Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43872
Zoro #
G3199275
UPC #
037231438722
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
150mm
Size
8mm
Details
Item
Socket Bit
Finish
ProGuard
SAE or Metric
Metric
Material
High Torque Steel
Socket Type
Ball End Bit
Number of Points
6
Category Type
Socket Bits
Tether Style
Tether Capable
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert
Description
8mm ProHold Ball Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.