1" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 6P828

  • Zoro # G3201904


product price:  $5.59
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6P828
Zoro #
G3201904
UPC #
190735932179
Country of Origin
China

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
5 in
Pipe Size (Fittings)
1"
Overall Length
5 in
Outside Diameter
1 5/16 in
Nominal Pipe Size
1 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
500 psi
Seamless/Welded
Welded
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Standards
ASTM A53, ASTM A733
Specific Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Pipe Fitting Material
Galvanized Steel
Pipe Fitting Schedule/Class
Schedule 40
Item
Galvanized Steel Pipe Nipple
Side B Connection Type
Threaded
Resistance Properties
Corrosion-Resistant
Side B Thread Type
NPT
Application
Air, Gas, Potable Water
Finish/Coating
Galvanized
Metal Pipe Construction
Welded
Thread Configuration
Threaded on Both Ends
Material
Steel
Fitting Compatibility
Schedule 40
Side A Thread Type
NPT
Maximum Steam Pressure
150 psi @ 350 Degrees F
Maximum Operating Pressure
300 psi @ 150 Degrees F
Schedule
Schedule 40
Side A Connection Type
Threaded
Manufacture Location
Globally Sourced
Side B Gender
Male
Side A Gender
Male

Description

Pipe Nipple, Application Air, Gases, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 5 in, Pipe Weld Type Electric Resistance Weld, Resistance Properties Corrosion-Resistant, Schedule Schedule 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.