This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Receptacle, 20A, 125VAC, 5-20R, Black GFR8300BKTR

GFCI Receptacle, 20A, 125VAC, 5-20R, Black (Discontinued)

  • Mfr # GFR8300BKTR
  • Zoro # G3203234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFR8300BKTR
Zoro #
G3203234
UPC #
783585442297
Country of Origin
Korea, Republic of

Details

Item
GFCI Receptacle
Standards
UL Listed, CSA Certified
Reset Type
Automatic
Weather Resistant
Yes
Number of Poles
2
Surge Suppression
No
Voltage
125VAC
Number of Wires
3
Tamper Resistant
Yes
Special Features
Ground Fault Indicator
HP
1.0
Wiring Method
Back and Side
Application Environment
Heavy Use Hospital Grade
Color
Black
Mounting Type
Flush
Self-Testing
No
Outlet Type
Decorator
NEMA Configuration
5-20R
Power Indicator
Yes
Amps
20A
Grade
Hospital

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Reset Type Automatic, Standards UL Listed, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.