#8-32 x 3/4 in Hex Button Tamper Resistant Screw, Black Oxide Finish, Case Hardened Steel, 50 PK

  • Mfr # 21170

  • Zoro # G3204424


product price:  $13.45
/pk 50, $0.27/ea

Key Features

Button Head
Hex Drive
System of Measurement
Inch
Drive Size
5/32 in
Material
Case Hardened Steel
Finish
Black Oxide
Standards
ANSI/ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21170
Zoro #
G3204424
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Fastener Length
3/4 in
Drive Size
5/32 in
Head Height
0.077 to 0.087 in
Head Dia.
0.298 to 0.312 in
Thread Length
3/4"
Maximum Head Height
3/32 in
Maximum Head Width
5/16 in
Overall Length
3/4 in

Details

System of Measurement
Inch
Head Type
Button
Drive
Hex
Material
Case Hardened Steel
Finish
Black Oxide
Standards
ANSI/ASME B18.6.3
Item
Tamper Resistant Screw
Dimensional Standards
ASME B18.3
Thread Style
Fully Threaded
Thread Type
Coarse
Type
Machine Screw
Material Grade/Class
4037

Description

Tamper Resistant Screw, Head Type Button, Material Steel, Finish Black Oxide, Drive External Hex, Thread Size #8-32, Fastener Length 3/4 in, Head Height 0.077 to 0.087 in, Drive Size 5/32 in, Dimensional Standards ASME B18.3, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products