Black Acrylic Sheet Stock 24" L x 24" W x 0.236" Thick

  • Mfr # PS-CACC-496

  • Zoro # G3205921


product price:  $25.89
/ea

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.236"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACC-496
Zoro #
G3205921
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.236"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
24"
Width
24"
Thickness
0.236"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Black
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Black
Plastic Properties
Transparent
Material Color Family
Black
Color Code
2025
Thickness Tolerance
+/-10%
Operating Temp. Range
32 Degrees to 170 Degrees F
Tensile Strength
11,030 psi
Material Type
Standard Grade
Plastic Grouping
Sheet Stock
Material
Acrylic
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Machinability
Not Rated
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M95
Grade
Standard
Wear Factor
Fair
UV Resistant
Yes
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+/-10%
Tensile Strength Rating
Excellent
Shape
Square
Water Absorption
0.4 %
Temperature Range
32 Degrees to 170 Degrees F
Minimum Temperature
32 Degrees F
Maximum Temperature
170 Degrees F
Impact Strength
0.28 ft-lb/in
Backing Type
No Backing
Standards
Not Rated
Friction Coefficient
0.8
Plastic Density
0.043 lb/cu in
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Product Form
Sheet
Weight
7.7 lb
Flexural Modulus
2,746 MPa
Rockwell Hardness
95 HRM
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Elongation
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Fabrication
Cast
Light Transmission
0 %
Shore Hardness
98 Shore D

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.234375 in, Black, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.