This item is Discontinued.

Omron Miniature Snap Action Switch, Pin, Plunger Actuator, 1NC, 10A @ 240V AC Contact Rating V-10G-2C24-K

Miniature Snap Action Switch, Pin, Plunger Actuator, 1NC, 10A @ 240V AC Contact Rating (Discontinued)

  • Mfr # V-10G-2C24-K
  • Zoro # G3206752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V-10G-2C24-K
Zoro #
G3206752
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Dimension
0.41 x 0.87" Centers
Mounting Dimension - Snap Action Switch
0.87 in Centers

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
10A @ 240V
Contact Form- Switches
1NC
Over Travel
0.050 in
Operating Temp. Range
-13 Degrees to 176 Degrees F
Max. Pretravel
0.047 in
Current Rating
10A
Contact Form
1NC
Watertight - Snap Action Switch
No
Type of Actuator
Pin Plunger
Terminal Type
Quick Connect
Operating Force
3.53 oz
Differential Travel
0.012 in
Electrical Connection - Snap Action Switch
Quick Connect
Release Force
0.71 oz
Housing Material
Phenolic
AC Contact Rating
10 A @ 240 V
Overtravel
0.05 in
Pretravel
0.047 in
Differential Travel - Maximum
0.012 in
Electrical Connection
Quick Connect
Actuator Style
Pin Plunger

Description

Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 10A @ 240V, Contact Form- Switches 1NC, Electrical Connection - Snap Action Switch Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.