8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Yellow, Polypropylene

  • Mfr # FG758088YEL

  • Zoro # G3208974


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Wringer Type
Side Press
Wringer Material
Polypropylene
Bucket Diameter
20 in
Caster Type
3 in Nonmarking
Overall Length
23 59/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG758088YEL
Zoro #
G3208974
UPC #
086876176421
Country of Origin
United States

Dimensions

Bucket Diameter
20 in
Overall Length
23 59/64 in
Overall Width
16 3/64 in
Bucket/Pail Length
23 59/64 in
Overall Height
22 in
Bucket/Pail Height
36 in
Bucket/Pail Dia.
19 19/32 in
Bucket/Pail Width
16 3/64 in
Caster Size
3 in
Bucket Width
16 in
For Mop Size
32 oz
Bucket Length
20 in
Bucket Depth
36 in

Details

Wringer Color
Yellow
Wringer Type
Side Press
Wringer Material
Polypropylene
Caster Type
3 in Nonmarking
Series
WaveBrake
Item
Mop Bucket and Wringer
Metal Detectable
Yes
Color
Yellow
Capacity
8 3/4 gal
Handle Material
Steel
Shape
Oval
Mop Capacity
8 3/4 gal
For Use With
String Mop
Bottom Drain
No
Includes
Casters, Handles, Pour Spout, Sink Ledge, Wringer
Anti-Spill
Yes
Mechanism
Hand Operated
Bucket/Pail Material
Polypropylene
Features
Anti-Spill, Metal Detectable, Hand Operated
Bucket Material
Plastic
Wringer Handle Material
Steel
Includes Casters
Yes
Bucket Style
Single Compartment
Bucket Color
Yellow
Includes Bottom Drain
No
Includes Bucket Handle
Yes
Bucket Handle Material
Steel

Description

Mop Bucket and Wringer, Wringer Type Side Press, Capacity 8 3/4 gal, Bucket Material Plastic, Anti-Spill Yes, Includes Bottom Drain No, Bucket Color Yellow, Includes Casters Yes, Wringer Material Polypropylene, Bucket Depth 36 in, Bucket Diameter 20 in, Bucket Handle Material Steel, Bucket Length 20 in, Bucket Style Single Compartment, Bucket Width 16 in, Caster Size 3 in, Caster Type Nonmarking, Color Coding System Yes, For Mop Size 32 oz, For Use With String Mop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.