Base Plate, 3/8-16 Tap Center, For 10S

  • Mfr # 2129

  • Zoro # G3209735


product price:  $19.49
/ea

Key Features

Material
Aluminum
For Use With
1010, 1020
Series
10 Series
Finish
Anodized
Product Type
3 Hole - Center Tap Base Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2129
Zoro #
G3209735
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 in
Required Tap Thread Size
3/8"-16
Mounting Hole Diameter
1/4 in
Overall Depth
1/2 in
Overall Height
2 in
Fastener Thread Size
3/18"-16

Details

Item
Base Plate
Material
Aluminum
For Use With
1010, 1020
Series
10 Series
Finish
Anodized
Product Type
3 Hole - Center Tap Base Plate
Compatible Brand and Series
80/20, 10 Series
System of Measurement
Inch
For Profile Type
Double
Compatible Manufacturer Model Number
1010, 1020
Includes
Tap
Includes Fasteners
No
Fastener Mounting Type
Drop In
Color
White
Adjustable
Yes

Description

Center Tap Base Plate, Inch, For Profile Type Double, Wheel Diameter Not Applicable, Fastener Thread Size 3/18 In.-16, Anodized, Fastener Thread Length Not Applicable, Overall Height 2 in, Aluminum, 10 Series, Includes Fasteners No, Load Capacity Not Applicable, Overall Depth 1/2 in, Overall Width 1 in, Mounting Hole Diameter 1/4 in, Required Tap Thread Size 3/8 In.-16, Fastener Mounting Type Drop-In, Adjustable Yes, White, Compatible Brand and Series 80/20, 10 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.