Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 27/32 in W

  • Mfr # 1XRT6

  • Zoro # G3210611


product price:  $13.89
/ea

Key Features

Keying
Keyed Alike
Body Material
Steel
For Use With
Mfr. No. 1801KA
Shackle Dia.
1/4 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1XRT6
Zoro #
G3210611
UPC #
00190735035627
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
27/32 in
Shackle Width
27/32 in
Body Thickness
7/8 in
Body Height
1 11/32 in
Body Dia.
1 3/4 in
Body Width
1 3/4 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Steel
For Use With
Mfr. No. 1801KA
Body Color
Silver
Shackle Type
Standard Shackle
Includes
Bumpers
High Security
No
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Tubular Key
No
Non Removable Key
No
Opens with Key No.
GM1086
Control Key Registration Required
No
Number of Bumpers
1
Key Type
Alike
Rekeyable
No
Interchangeable Core
No
Number of Keys
2
Number of Pins
4 Pin
Lock Body Color
Silver
Shackle Shape
Rounded
Lock Type
Keyed Padlock
Locking Mechanism
Double Lever Locking
Lock Body Material
Steel
Includes Chain
No
Environment
Indoor
Security Level
General Security
Lock Body Shape
Rectangular
Features
Anti-Drill Hardened Bottom Plate
Horizontal Shackle Clearance
27/32 in
Shackle Finish
Zinc-Plated
Number of Locks in Pack
1
Corrosion-Resistant
No
Key Retaining
No
Key Locking Mechanism
Pin Tumbler
Vertical Shackle Clearance
27/32 in
Key Code
GM1086
Includes ID Tag
No
Bumper Color
Black
Bumper Material
Rubber
Lock Body Finish
Laminated
Includes Lock Cover
No
Includes Dust Cover
No

Description

Padlock, Shackle Dia. 1/4 in, Shackle Height 27/32 in, Shackle Width 27/32 in, Shackle Material Steel, Body Height 1 11/32 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. GM1086, For Use With Mfr. No. 1801KA, Body Color Silver, Body Dia. 1 3/4 in, Body Finish Laminated, Weather Resistant No, High Security No, Interchangeable Core No, Non Removable Key No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.