Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moody Tool Screwdriver Set, Interchangeable, 9 Pc 58-0380

Screwdriver Set, Interchangeable, 9 Pc (Discontinued)

  • Mfr # 58-0380
  • Zoro # G3210794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-0380
Zoro #
G3210794
UPC #
-
Country of Origin
Unknown

Dimensions

Tip Size
T-3 to TR-10
Overall Length
6-1/4"

Details

Item
Multi-Bit Screwdriver
Number of Pieces
9
Includes
Star
Finish
Molded
Shank Shape
Round
Material
ESD

Description

Multi-Bit Screwdriver, T-3 to TR-10, Number of Pieces 9, Includes Star

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.