This item is Discontinued.

Fluke Laser Distance Meter w/Case, 100 Ft FLUKE-411D

Laser Distance Meter w/Case, 100 Ft (Discontinued)

  • Mfr # FLUKE-411D
  • Zoro # G3210934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-411D
Zoro #
G3210934
UPC #
-
Country of Origin
Hungary

Details

Item
Laser Distance Meter
Indoor/Outdoor
Indoor, Outdoor
Maximum Measuring Distance
100 ft
Accuracy
+/-1/8"
Distance Meter Functions
Area, Distance, Indirect Measure, Pythagoras, Volume
Battery Type
(2) AAA
Range
0.16 to 100 ft.
Includes
Batteries, Carrying Case
Display
LCD
Function
Quick Calculation of Distance, Area(square footage) and Volume
Features
One-Button Operation, Automatic Shut-Off

Description

Laser Distance Meter, Accuracy +/-1/8 in, Includes Batteries, Carrying Case, Features One-Button Operation, Automatic Shut-Off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.