This item is Discontinued.

Dayton Capacitor-Start General Purpose Motor, 1/3 HP, 115/230 Voltage, 56 Frame, 1725 Nameplate RPM 5K447

Capacitor-Start General Purpose Motor, 1/3 HP, 115/230 Voltage, 56 Frame, 1725 Nameplate RPM (Discontinued)

  • Mfr # 5K447
  • Zoro # G3210952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5K447
Zoro #
G3210952
UPC #
190735345146
Country of Origin
Mexico

Dimensions

Length Less Shaft
7 15/16 in
Manufacturers Warranty Length
1 yr
Overall Length
9 13/16 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
HP
1/3
RPM Range
1701-1800
Voltage
115/230
Frame
56
Motor Thermal Protection
Manual
Motor Service Factor
1.35
No. of Speeds
1
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240
Motor Application
General Application
Nameplate RPM
1725
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
UL (E37403), CSA (258501)
Max. Ambient Temp.
40 Degrees C
Full Load Amps
6.2/3.1
Hz
60
Duty
Continuous
Frame Material
Rolled steel
Motor Efficiency Group
Standard Efficient
Motor Bearings
Ball
Phase
Single
Ins. Class
B
Nominal Efficiency
58.9%
RPM Group
1701-1800

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 115/230, Full Load Amps 6.2/3.1, 56 Frame, Hz 60, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.