Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miljoco Vacuum Gauge, 100 H2O to 0, 2-1/2In, 1/4In LP2507L0250

Vacuum Gauge, 100 H2O to 0, 2-1/2In, 1/4In (Discontinued)

  • Mfr # LP2507L0250
  • Zoro # G3212011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2507L0250
Zoro #
G3212011
UPC #
-
Country of Origin
China

Dimensions

Gauge Nominal Dial Size
2 1/2 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT

Details

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Low Pressure
Liquid Filled
No
Basic Gauge Case Material
Steel
Basic Gauge Wetted Parts
Brass / Copper
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in wc
Item
Low Pressure Vacuum Gauge
Connection Location
Lower
Basic Gauge Socket Material
Brass
Gauge Special Options
Diaphragm
Gauge Accuracy
+/-1.50%
Case Color
Black
Graduations
1 in wc
Gauge Primary Range Values
-100 to 0
Operating Temp. Range
-40 Degrees to 160 Degrees F
Basic Gauge Lens Material
Plastic
Calibration Certificate Included
No
Gauge Socket Material
Brass
Gauge Primary Range Smallest Graduation
2
Basic Gauge Sensor Material
Copper
Gauge Case Color
Black
Gauge Case Material
Steel
Range
100 in wc to 0
Gauge Sensor Material
Beryllium Copper
Series
LP2507
Smallest Graduation
2 in wc
Gauge Lens Material
Polycarbonate
Lens Material
Polycarbonate
Accuracy
+/-1.5%
Socket Material
Brass

Description

Low Pressure Vacuum Gauge, Accuracy +/-1.5 Percent, Gauge Case Material Steel, Lens Material Polycarbonate, Case Color Black, Socket Material Brass, Series LP2507

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.