Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FC12-BN
Zoro #
G3212623
UPC #
051131939639
Country of Origin
China
Dimensions
Hook Height
1 3/8 in
Width
1-3/8"
Overall Length
3 1/4 in
Height
1-3/8"
Length
3-1/4"
Details
Working Load Limit
3 lb
Projection
1 3/8 in
Color
Nickel
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Item
Medium Metal Hook
Finish
Brushed Nickel
Type
Clean Removal
Description
Working Load Limit 3 lb, Hook Height 1 3/8 in, Projection 1 3/8 in, Nickel, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 3 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.