Winter Glove Liners, Acrylic, 9 1/2 in Length, Red, Size L , 1 PR

  • Mfr # 4T496

  • Zoro # G3213034


product price:  $1.59
/pr

Key Features

Glove Size
L
Color
Red
Glove Materials
Acrylic
Glove Length
9 1/2 in
Silicone-Free
Contains Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T496
Zoro #
G3213034
UPC #
190735101377
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length
9 1/2 in
Thickness
10 ga

Details

Item
Winter Glove Liners
Color
Red
Glove Materials
Acrylic
Silicone-Free
Contains Silicone
Glove Hand Style
Ambidextrous
Anti-Static
Anti-Static Not Included
Touchscreen Compatible
Not Touchscreen Compatible
Glove Durability
Mediumweight
Glove Construction
Seamless Knit
Series
Condor
Insulated
Not Insulated
Brand and Series
Condor
Hand Protection Style
Glove
Latex-Free
Latex-Free
Finger Coverage
Full Finger
Cuff Style
Knit

Description

Glove Liners, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Durability Mediumweight, Glove Hand Style Ambidextrous, Glove Length 9 1/2 in, Glove Materials Acrylic, Glove Size L, Glove Style Liner, Insulated Not Insulated, Series Condor, Thickness 10 ga, Anti-Static Anti-Static Not Included, Brand and Series Condor, Color Red, FDA Compliant Not FDA Compliant, Glove Liner Type General Purpose, Hand Protection Style Glove, Latex-Free Latex-Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.