This item is Discontinued.

Weg 3-Phase General Purpose Motor, 7-1/2 HP, 184T Frame, 575 Voltage, 3480 Nameplate RPM 00736OT3H184T

3-Phase General Purpose Motor, 7-1/2 HP, 184T Frame, 575 Voltage, 3480 Nameplate RPM (Discontinued)

  • Mfr # 00736OT3H184T
  • Zoro # G3215055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00736OT3H184T
Zoro #
G3215055
UPC #
-
Country of Origin
Brazil

Dimensions

Length Less Shaft
11 9/16 in
Shaft Dia.
1 1/8 in
Manufacturers Warranty Length
3 yr
Overall Length
14 5/16 in
Shaft Length
2 3/4 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
7-1/2
RPM Range
3001-3600
Voltage
575
Frame
184T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3480
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL, CSA, CE
Motor Efficiency Group
NEMA Premium Efficient
Ins. Class
F
Motor Bearings
Ball
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
NEMA Premium Rated
Max. Ambient Temp.
40 Degrees C
Frame Material
Rolled steel
Full Load Amps
7.1
Nominal Efficiency
88.5%
Hz
60
Duty
Continuous
Phase
Three
No. of Speeds
1
RPM Group
3001-3600

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 7-1/2 HP, Nameplate RPM 3480, No. of Speeds 1, Voltage 575, Full Load Amps 7.1, 184T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.