Locking Extension 1/2" Dr, 10 in L, 1 Pieces, Black Oxide

  • Mfr # J5463B

  • Zoro # G3216017


product price:  $22.89
/ea

Key Features

Drive Size
1/2"
Finish
Black Oxide
Number of Pieces
1
Features
Heat Treated Alloy Steel
Standards
ASME B107.110-2012, SAE AS4283C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5463B
Zoro #
G3216017
UPC #
662679300487
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
10 in
Output Drive Size
1/2 in
Input Drive Size
1/2 in

Details

Item
Locking Extension
Finish
Black Oxide
Number of Pieces
1
Features
Heat Treated Alloy Steel
Standards
ASME B107.110-2012, SAE AS4283C
For Use With
1/2" Drive Sockets
Number of Points
4
Drive Type
Hand
Locking
No
Output Drive Type
Male Square
SAE or Metric
SAE
Socket Extension Type
Standard
Input Drive Gender
Female
Non-Sparking
No
Output Drive Shape
Square
Output Drive Gender
Male
Input Drive Shape
Square
Insulated
No
Includes Insulation
Not Insulated
Socket Extension Style
Standard
Includes Locking
Locking Not Included

Description

Extensions help provide access to fasteners in areas that might otherwise be difficult to reach

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.