This item is Discontinued.

Zoro Select 11.8" L Nylon Pawl Releasable Cable Tie BK PK 500 L-10-50R-0-D

11.8" L Nylon Pawl Releasable Cable Tie BK PK 500 (Discontinued)

  • Mfr # L-10-50R-0-D
  • Zoro # G3216123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-10-50R-0-D
Zoro #
G3216123
UPC #
-
Country of Origin
Unknown

Dimensions

Length
11.8"
Width
0.3"
Width - Cable Tie
0.30"
Max. Bundle Dia.
3.15"
Approximate Length - Cable Tie
11-1/2"
Length - Cable Tie
11.80"
Thickness
0.055"
Approximate Length
11-1/2"

Details

Design - Cable Tie
Releasable
Color
Black
Color - Cable Tie
Black
Item
Releasable Cable Tie
Tensile Strength
50 lb.
Material
Nylon
Temp. Range
'-40 Degrees To 185 Degrees F
Standards
UL Recognized
Tensile Strength - Cable Tie
50 lb.
Locking Style
Plastic Pawl
Basic Material
Nylon
Design
Nylon Pawl
Tool Code
B
Cable Tie Style
Releasable

Description

Releasable Cable Tie, Releasable, Width 0.3 in, Locking Style Plastic Pawl, Color Black, Tensile Strength 50 lb, Temp. Range '-40 Degrees To 185 Degrees F, Thickness 0.055 in, Max. Bundle Dia. 3.15 in, Material Nylon, Standards UL Recognized, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.