Combination Wrench, SAE, 5/16in Size

  • Mfr # J1210A

  • Zoro # G3216473


product price:  $15.99
/ea

Key Features

Overall Length
5 1/4 in
Material
Alloy Steel
Finish
Satin
Head Size
5/16 in
Head Offset Angle
15 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J1210A
Zoro #
G3216473
UPC #
662679074043
Country of Origin
United States

Dimensions

Overall Length
5 1/4 in
Head Size
5/16 in
Wrench Length Style
Standard
Head Thickness
1/4 in, 5/16 in

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Anti-Slip Design
Yes
Insulated
No
Wrench Product Grouping
Wrenches
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Corrosion Resistance and a Slip Resistant Grip, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Wrench Shape
Straight
Reversing
No
Single End/Double End
Double End
Standards
ASME B107.100
Handle Type
One Piece
Handle Color
Silver
Non-Magnetic
No
Weight
0.08 lb
Measurement Type
SAE
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Tether Style
Tether Capable
Nonsparking
No
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Opening Type
Hex
Head Type
Offset

Description

Satin finish provides corrosion resistance and a slip resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.