Flat Stem Combination Wrench, 3/8 in, 12 Points, 15 deg Offset, 6 in OAL, Satin, ASME B107.100

  • Mfr # 1112

  • Zoro # G408745739


product price:  $14.55
/ea

Key Features

Finish
Satin
Head Offset Angle
15 deg Offset
Number of Points
12 Points
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1112
Zoro #
G408745739
UPC #
76799011121
Country of Origin
United States

Dimensions

Overall Length
6 in

Details

Finish
Satin
Head Offset Angle
15 deg Offset
Number of Points
12 Points

Description

WRIGHTGrip Combination Wrench, Flat Stem, Measurement System: Imperial, 3/8 in Wrench Opening, 12 Points, 6 in Overall Length, 15 deg Offset, 51/64 in Open End Width, 7/32 in Open End Thickness, 29/64 in Box End Width, 17/64 in Box End Thickness, Specifications Met: ASME B107.100, Flat Handle, Satin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.