1/2"-13 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-1/2 in Length, 50 PK

  • Mfr # LHSIA0500150USA-050BX

  • Zoro # G3216561


product price:  $73.89
/pk 50, $1.48/ea

Key Features

Socket Head
Hex Drive
Thread Size
1/2"-13
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/4 in
Tensile Strength
180,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LHSIA0500150USA-050BX
Zoro #
G3216561
UPC #
096653460650
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Screw Length
1-1/2 in
Drive Size
1/4 in
Thread Length
1 1/2 in
Vented Hole Size
Not Vented
Head Height
0.254 in
Min. Thread Length
1 1/2 in
Minimum Thread Length
1-1/2 in
Head Diameter
0.75 in
Head Dia.
0.75 in
Dia./Thread Size
1/2"-13
Length
1 1/2 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Class
3A
Thread Direction
Right Hand
Thread Style
Fully Threaded
Temp. Range
-65 Degrees F to 300 Degrees F
Rockwell Hardness
C38
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Thread Fit
3A
Pack Size
Small Pack
Maximum Temperature
300 Degrees F
Minimum Temperature
-65 Degrees F
Material Quality Standards
ASTM A574
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
180,000 psi
Fastener Finish
Black Oxide
Screw Head Type
Low
Basic Material
Steel
Material Grade
Alloy Steel
Fastener Industry Standards
ASME B18.3, ASTM A574

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.254 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products