5/8" 12 Point Long Pattern Combination Wrench

  • Mfr # 81658

  • Zoro # G3217201


product price:  $16.99
/ea

Key Features

Finish
Chrome
Measurement Type
SAE
Tether Capable
Tether Capable
Wrench Style
Combination, Long Pattern
Range of Lengths
9.52"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81658
Zoro #
G3217201
UPC #
099575816581
Country of Origin
China

Dimensions

Range of Lengths
9.52"
Overall Length
9 1/2 in
Head Thickness
5/16 in, 7/16 in
Head Size
5/8 in
Wrench Length Style
Long

Details

Item
Wr Comb Lng Pat 5/8
Finish
Chrome
Measurement Type
SAE
Tether Capable
Tether Capable
Wrench Style
Combination, Long Pattern
Number of Points
12
Reversing
No
Insulated
No
Material
Alloy Steel
Standards
ANSI, ASME
Opening Type
Rounded
Corrosion Resistant
Yes
Nonsparking
No
Weight
0.38 lb
Head Offset Angle
15 Degrees
Ratcheting
No
Handle Type
One Piece
Handle Color
Silver
Head Type
Offset
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Anti-Slip Design
Yes
Box End Type
12-Point Box End
Color
Silver
Drive Type
12 Point

Description

Wr Comb Lng Pat 5/8, Alloy Steel, Chrome, Head Size 5/8 in, Overall Length 9 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, SAE, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.