Solid Rivet, Flat Head, 0.125 in Dia., 0.75 in L, Steel Body, 305 PK

  • Mfr # 410412-1

  • Zoro # G3217313


product price:  $10.15
/pk 305, $0.03/ea

Key Features

Rivet Head Style
Flat
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410412-1
Zoro #
G3217313
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.125 in
Rivet Length
0.75 in
Head Height
0.042 in
Head Dia.
0.25 in
Shank Diameter
0.125 in
Head Diameter
1/4 in
Body Length
3/4 in
Overall Length
51/64 in

Details

Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Product Type
Solid Rivet
Head Type
Flat
Installation Method
Hammer, Rivet Press
Finish
Plain
Manufacturer Location
Made in USA*
Material
Steel
Material Grade/Class
Ungraded

Description

Solid Rivet,3/4 in L,Flat,PK305, System of Measurement Inch, Shank Diameter 0.125 in, Overall Length 51/64 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.042 in, Head Diameter 1/4 in, Body Length 3/4 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 305

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.