Black UHMW-PE Rod Stock 6 ft. L, 1/2" Dia.

  • Mfr # 1YVP5

  • Zoro # G3218415


product price:  $13.99
/ea

Key Features

Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Type
Black Virgin
Length Tolerance
+/-0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1YVP5
Zoro #
G3218415
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft.
Diameter
1/2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.060/-0.000 in
Plastic Diameter Tolerance
+0.125 in/-0.000 in
Plastic Diameter
1/2 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
3 ft
Nominal Size
1/2 in dia x 6 ft L

Details

Item
Rod Stock
Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Type
Black Virgin
Standards
3-A Dairy, FDA, USDA
Min. Temp. (F)
-22 Degrees F
Max. Temp. (F)
180 Degrees F
Tensile Strength Rating
Good
Machinability
85 %
Plastic Hardness
66D
Plastic Hardness Rating
Medium
Water Absorption Rating
Excellent
Water Absorption
0.01 %
UV Resistant
No
Grade
Standard
Impact Strength
No Break
Wear Factor
Excellent
Temperature Range
-22 Degrees to 180 Degrees F
Shape
Rod
Tensile Strength
5,800 psi
Friction Coefficient
0.12
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Minimum Temperature
-22 Degrees F
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Good
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Rockwell Hardness
64 HRR
Wear Rate
6.75 x 10^-4 cu mm/N-m
Light Transmission
90 %
Flexural Modulus
125,000 psi
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
FDA Compliance
21 CFR 177.1520
Static-Resistant
Not Static-Resistant
Fabrication
Molded
Shore Hardness
66 Shore D
Dielectric Strength
900 V/mil
Scratch-Resistant
Scratch-Resistant

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 6 ft, Plastic Diameter 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.