Tapered Bow Style 3-3/4in. CTC Modern Satin Nickel Cabinet Hardware Handle/Pull, 5PK

  • Mfr # SP-3-3/4-TP-5

  • Zoro # G321841761


product price:  $34.69
/pk 5, $6.94/ea

Key Features

Finish
Satin Nickel
Color
Nickel
Material
Zinc
Length
1-1/4 in
Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP-3-3/4-TP-5
Zoro #
G321841761
UPC #
704780213574
Country of Origin
China

Dimensions

Length
1-1/4 in
Width
3/8 in

Details

Finish
Satin Nickel
Color
Nickel
Material
Zinc
Item
Cabinet Pull

Description

Refresh your cabinets with this sleek, tapered bow-style handle designed to enhance any modern space. With a comfortable grip and 3-3/4 in. center-to-center spacing, it offers both function and style in one clean design. The sturdy construction ensures long-lasting performance for kitchens, bathrooms, or office furniture. Each 5-pack includes mounting hardware for fast and easy installation on drawers and doors.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.