Spray Adhesive, Foam Fast 74 Series, Orange, 16.9 oz, Aerosol Can

  • Mfr # FOAM FAST 74

  • Zoro # G3218871


product price:  $36.69
/ea

Key Features

Application
Bonding Fabrics to Aircraft Interiors, Bonds Flexible Urethane or Latex Foams to Themselves or to other Lightweight Materials, General Upholstery Foam Bonding, Mattress Assembly, Office Partitions, Speakers
Materials Bonded
Cork, Fabric, Foam, Plastic
Container Size
16.9 oz
Container Type
Aerosol Can
Working Time
15 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FOAM FAST 74
Zoro #
G3218871
UPC #
00021200822421
Country of Origin
United States

Dimensions

Container Size
16.9 oz
Size
24oz
Container Size - Adhesives
16.9 oz

Details

Item
Spray Adhesive
Application
Bonding Fabrics to Aircraft Interiors, Bonds Flexible Urethane or Latex Foams to Themselves or to other Lightweight Materials, General Upholstery Foam Bonding, Mattress Assembly, Office Partitions, Speakers
Materials Bonded
Cork, Fabric, Foam, Plastic
Container Type
Aerosol Can
Working Time
15 sec
Color
Orange
VOC Content Weight
395 g/L
Series
Foam Fast 74
Begins to Harden - Adhesives
30 sec
Green Environmental Attribute
Does Not Contain Methylene Chloride
Substrates
Flexible and Rigid Foam, Upholstry Foam, Plastics (Latex, Urethane), Fabric, Felt, Cork
Begins to Harden
30 sec
Type
Foam Fast 74
Bonding Range
15 sec to 30 min
Characteristics
Fast Tack, Foam Tearing Strength, With Soft, Non Dimpling Glue Line Precise Spray Control with Variable Spray Pattern
Standards
OSHA Hazard Communication Standard (29 CFR 1910.1200)
Water Resistance
Not Water-Resistant
Features
Fast Tack, Foam-Tearing Strength, Precise Spray Control, Soft, Non Dimpling Glue Line
Spray Pattern
Lace
High Tack
Yes
Heat Resistant
No
Interior/Exterior
Interior Only
Low Odor
No
Pressure Sensitive
No
Weight
16.9 oz
Temp. Range
0 Degrees to 120 Degrees
Temperature Range
Less Than 170 Degrees F
Container Type - Adhesives
Aerosol Can
Temp. Range (F)
0 Degrees to 120 Degrees
Net Weight (Oz.)
16.9
Product Type
Spray Adhesive
Temperature Range - Adhesives
Less Than 170 Degrees F
Primary Applications
Foams
Adhesive Color
Orange

Description

Spray Adhesive, Adhesive Color Orange, Container Size 24 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series Foam Fast 74, Spray Pattern Lace, Working Time 15 sec, Features Fast Tack, Foam-Tearing Strength, Precise Spray Control, Soft, Non Dimpling Glue Line, Heat Resistant No, High Tack Yes, Interior/Exterior Interior Only, Low Odor No, Standards OSHA Hazard Communication Standard (29 CFR 1910.1200), VOC Content Weight 395 g/L, Water Resistance Not Water-Resistant

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.