Standard Crown Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 15/32 in H, 25 PK

  • Mfr # CPB022

  • Zoro # G3219036

CAD Available

product price:  $18.89
/pk 25, $0.76/ea

Key Features

CAD Drawing
Material
18-8 Stainless Steel
Profile
Standard Crown
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPB022
Zoro #
G3219036
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Overall Height
15/32 in
Hex Width
7/16 in
Fastener Thread Depth
1/4 in
Nut Height
15/32 in
Width Across Flats
7/16 in
Dia./Thread Size
1/4"-20
Thread Depth
1/4"

Details

CAD Available
Yes
Item
Cap Nut
Material
18-8 Stainless Steel
Profile
Standard Crown
Finish
Plain
Material Grade/Class
Not Graded
Standards
AISI Grade 303, ASTM; SAE J483
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Tensile Strength
85,000 psi
Removable
Yes
Dimensional Standards
SAE J483
Resistance Properties
Corrosion Resistant
Material Quality Standards
AISI Grade 303, ASTM
Rockwell Hardness
B83 to B95
Pack Size
Small Pack
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Nut Style
Cap Nut
Material Grade
18-8
Basic Material
Stainless Steel

Description

Cap Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Overall Height 0.469 in, Hex Width 7/16 in, Tensile Strength 85,000 psi, Dimensional Standards SAE J483, Material Quality Standards AISI Grade 303, ASTM, System of Measurement Inch, Lock Type Non-Locking, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Rockwell Hardness B83 to B95, Thread Direction Right Hand, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.