Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 120/240V AC, 120/208/240/277V AC

  • Mfr # T279747S

  • Zoro # G3219386

CAD Available

product price:  $2,192.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

CAD Drawing
Input Voltage - Transformer
120/208/240/277V AC
Output Voltage
120/240V AC
Power Rating
15 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T279747S
Zoro #
G3219386
UPC #
047503102145
Country of Origin
Mexico

Dimensions

Overall Height
16.94 in
Overall Width
14.12 in
Overall Depth
11.65 in
Knockout Size - Transformer
1 in, 1 1/2 in
Manufacturers Warranty Length
10 yr

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
120/208/240/277V AC
Output Voltage
120/240V AC
Power Rating
15 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Enclosure Material
Steel
Winding Material - Transformer
Aluminum
Enclosure Finish
Powder Polyurethane Paint
Voltage Function - Transformer
Step Down
Standards
CSA C22.2 No. 47, UL 506
Insulation Max. Temp.
180 °C
Max Temperature Rise
115 Degrees Celsius
UL Insulation Class
180°C
Electrostatic Shield
Shielded
UL Standard
UL 506
Carton Quantity
1
Product Category
Dry Type Distribution Transformer
CSA Standard
C22.2 No. 47
Primary Voltage
120/208/240/277 V
Construction
Encapsulated
Temperature Rise
115°C
Includes Knockouts
Knockouts Included
CAD Available
Yes

Description


T279747S


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.