External Retaining Ring, Stainless Steel, Plain Finish, 5 PK

  • Mfr # SH-106SS

  • Zoro # G3220944


product price:  $6.69
/pk 5, $1.34/ea

Key Features

Type
External
Fits Groove Diameter
0.998"
Material
Stainless Steel
Finish
Plain
Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH-106SS
Zoro #
G3220944
UPC #
848790021498
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1-1/16 in
Fits Groove Diameter
0.998"
Thickness
0.05 in
Free Inside Diameter
0.982"
Clearance Dia. (Released)
1.44 in
Groove Width Tolerance
+0.004/-0.000 in
Clearance Dia. (Expanded)
1.5 in
Fits Groove Width
0.056 in
Fits Groove Depth
0.032 in
Hole Dia.
0.078 in
Clearance Diameter
1.5 in
Clearance Diameter Type
Expanded
Groove Diameter Tolerance
+/-0.004 in
For Shaft Dia.
1 1/16 in

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
ASME
Tensile Strength (PSI)
150,000 psi
Rockwell Hardness
RC44-51
Thickness Tolerance
+/-0.002 in
Standards
REACH Compliant, RoHS Compliant
Ring Sub-Type
Standard
Manufacturer Location
Made in USA*
Ring Type
External Retaining Ring
Material Quality Standards
ASME
Location Style
External
Material Grade/Class
18-8
Free I.D.
0.982 in

Description

Retaining Ring,External,0.05 in Thk,PK5, System of Measurement Inch, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 1 1/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.998 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.032 in, Free Inside Diameter 0.982 in, Clearance Diameter 1.5 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Clearance Diameter Type Expanded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.