This item is Discontinued.

Norton Abrasives Arbor Mount Flap Disc, 5in, 80, Medium 66261119273

Arbor Mount Flap Disc, 5in, 80, Medium (Discontinued)

  • Mfr # 66261119273
  • Zoro # G3221041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261119273
Zoro #
G3221041
UPC #
-
Country of Origin
Unknown

Dimensions

Disc Dia.
5"
Mounting Size
7/8"

Details

Abrasive Material
Zirconia Alumina
Disc Type
Type 29
Grade
Medium
Grit
80
Series
R822
Backing Material
Fiberglass
Item
Arbor Mount Flap Disc
Operating Speed (RPM)
13000 RPM
Max. RPM
12,000

Description

Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Series R822, Backing Material Fiberglass, Grit 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.