This item is Discontinued.

Friedrich PTAC Air Conditioner, 7700/7600 Btuh, 230V PDE07K3SF

PTAC Air Conditioner, 7700/7600 Btuh, 230V (Discontinued)

  • Mfr # PDE07K3SF
  • Zoro # G3221102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDE07K3SF
Zoro #
G3221102
UPC #
724587427707
Country of Origin
China

Dimensions

Power Cord Length
5 ft.

Details

Min. Circuit Amps
16.4
Hz
60
EER
12.0/12.2
BtuH Heating
10,236
Power Supply
20A
Heating kW
3.0
BtuH Cooling
7700/7600
Requires
Wall Sleeve and Exterior Grille
Phase
1
Item
Packaged Terminal Air Conditioner
NEMA Plug Configuration
6-20P
Refrigerant Type
R-410a
Voltage
230/208

Description

Packaged Terminal Air Conditioner, 12.0/12.2 EER, 230/208 Voltage, 1 Phase, 60 Hz, Power Cord Length 5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.