7/8-9 Tension Control Bolt, Plain Steel, 45 PK (Discontinued)
- Mfr # 508162-B1
- Zoro # G3221976
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
508162-B1
Zoro #
G3221976
UPC #
087302558453
Country of Origin
Multiple
Dimensions
Thread Size
7/8-9
Overall Length
3-1/2"
Head Height
35/64 in
Head Dia.
1 7/8 in
Thread Length
1 1/2 in
Details
Material
Steel
Finish
Plain
Thread Direction
Right Hand
Item
Tension Control Bolt
Thread Type
UNC
Includes
Grade DH, Heavy Hex Nut and F436 Washer
Rockwell Hardness
HRC 34 max
Description
Tension Control Bolt, Thread Length 1 1/2 in, Head Dia. 1 7/8 in, Head Height 35/64 in, Tensile Strength (PSI) 120000, Rockwell Hardness HRC 34 max, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.