Blind Rivet, Dome Head, 25 PK (Discontinued)
- Mfr # 57748
- Zoro # G3222222
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
57748
Zoro #
G3222222
UPC #
-
Country of Origin
United States
Dimensions
Drill Size
9/32 in
Head Dia.
0.709 in
Rivet Dia.
6.6 mm
Details
Item
Blind Rivet
Head Type
Dome
Mandrel Material
Plastic
Grip Range
0.098 to 0.197 in
Description
Blind Rivet, Head Type Dome, Mandrel Material Plastic, Drill Size 9/32 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.