One-Hole Compression Lug, 2/0 AWG Max, 1/2 in Stud, Standard Barrel, Copper, Black

  • Mfr # 54160

  • Zoro # G3223048


product price:  $16.15
/ea
Sold in multiples of 10 for $161.50

Key Features

For Wire Size
2/0 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54160
Zoro #
G3223048
UPC #
-
Country of Origin
Multiple

Dimensions

For Wire Size
2/0 AWG
For Stud Size
1/2 in
Barrel Size
Standard
Cable Size
2/0 AWG
Length
1.65"
Width
0.83"
For Stranded Copper Wire Size - Maximum
2/0 AWG

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
Yes
Die Code
45
Color Code
Black
Standards
CSA Certified, UL Listed
Peep Hole
Yes
Connector Type
Standard Barrel
For Wire Type
Stranded
Maximum Voltage
35 kV AC
Color
Black
Insulated
No
Type
Standard Barrel
Connecting angle
180° (horizontal)
Number of Holes
1
Surface protection
Tinned
Insulation
None
Voltage Rating
35 kV

Description

Compression Lug, Barrel Size Standard, Color Code Black, Die Code 45, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.