One-Hole Compression Lug, 3/0 AWG Max, 5/16 in Stud, Standard Barrel, Copper, Orange

  • Mfr # 54163-TB

  • Zoro # G3223206


product price:  $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

For Wire Size
3/0 AWG
For Conductor Material
Copper
For Stud Size
5/16 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54163-TB
Zoro #
G3223206
UPC #
-
Country of Origin
Mexico

Dimensions

For Wire Size
3/0 AWG
For Stud Size
5/16 in
Barrel Size
Standard
Width
0.92"
Cable Size
3/0 AWG
Length
1.98"
For Stranded Copper Wire Size - Maximum
3/0 AWG

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
Yes
Die Code
50
Color Code
Orange
Standards
CSA Certified, UL Listed
Peep Hole
Yes
Connector Type
Standard Barrel
Maximum Voltage
35 kV AC
For Wire Type
Stranded
Color
Orange
Product Type
Standard Barrel
Voltage Rating
35 kV
Product Name
ELECTRICAL TERMINAL
Insulation
None
Connecting angle
180° (horizontal)
Number of mounting holes
1
Insulated
No
Surface protection
Tinned
Number of Holes
1

Description

Compression Lug, Barrel Size Standard, Color Code Orange, Die Code 50, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.