3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460 Voltage, 1130 Nameplate RPM (Discontinued)
- Mfr # .7512OS3ED56
- Zoro # G3223351
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
.7512OS3ED56
Zoro #
G3223351
UPC #
892304675267
Country of Origin
Brazil
Dimensions
Shaft Length
1 7/8 in
Length Less Shaft
10 1/2 in
Overall Length
12 5/16 in
Manufacturers Warranty Length
1 1/2 yr
Shaft Dia.
5/8 in
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1130, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 2.8-2.7/1.3, 56 Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.