Heavy Duty Foot Switch, Momentary Action

  • Mfr # 511-BG

  • Zoro # G3223954


product price:  $346.99
/ea
Free Shipping & Returns

Key Features

Contact Form
SPDT
NEMA Rating
13, 2, 4
Voltage Rating
125/250V AC
Color
Orange
HP
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
511-BG
Zoro #
G3223954
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Depth
5 1/2 in
Length
10 in
Overall Height
1.57 in
Overall Width
1.57 in
Length (Straight Wireway)
10 in
Overall Depth
5.5 in

Details

Item
Foot Switch
Contact Form
SPDT
NEMA Rating
13, 2, 4
Voltage Rating
125/250V AC
Color
Orange
HP
1
Material
Cast Iron
Current Rating
20
Footnotes
4,5
Action
Momentary
IP Rating
IP56
Features
(3) Mounting Holes, Non-Skid, Dual Treadle Return Springs, Latching Mechanism, Smooth Trip Lever Release, Latch Trip Lever
Standards
CSA, cULus, RoHS
Product Type
Foot Switch
Shields & Guards
Gated O Shield
MATERIALS
Heavy duty foot switch features an anti-trip treadle mechanism that helps prevent accidental actuation through unintentional stepping on foot treadle Switch operation requires that the latch trip lever be released prior to depressing the foot treadle as in-line foot pressure is applied to the latch trip lever located at the rear of the foot treadle Smooth trip lever release and treadle depression motion results in good rate of operation Dual treadle return springs and latching mechanism Anti-skid rubber feet and 3 holes for rigid mounting to floor or equipment All Models have a neoprene Cover Gasket plus O-Rings on the Actuating shaft and separate ground screw
PURPOSE
Advanced Design helps prevent accidental actuation
FEATURES & BENEFITS
Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System
ENCLOSURE
NEMA Type 2, 4, & 13 • UL ENCLOSURE 2, 4, & 13 • CSA ENCLOSURE 2, 4, & 13 • EN 60529 Degree Of Protection • IP56
Housing Materials
Cast Iron
Cable Entries
3/4"-14 NPT threaded entry
Actions
Single Stage Momentary
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
Switch Type
Electrical
Housing Colors
Orange
Circuitries
SPDT (Form "C")
Series
Hercules
Horsepower
1 HP @ 125 to 250V AC
NEMA Enclosure Rating
13, 2, 4
Includes Potentiometer
No Potentiometer Included
Number of Pedals
1
Power Source
Electrically Corded
Hazardous Location Specification
Not Rated
AC Contact Rating
20 A @ 125 to 250 V
Termination Connection Type
Screw Terminal
Includes Foot Guard
Guard Included

Description

Foot Switch, SPDT Contact Form, Voltage Rating 125/250V AC, NEMA Rating 13, 2, 4, Current Rating 20, Material Cast Iron, Color Orange, Momentary Action, Length 10 in, Width 6 in, Depth 5 1/2 in, HP 1, Cord Length Not Applicable, IP Rating IP56, Features (3) Mounting Holes, Non-Skid, Dual Treadle Return Springs, Latching Mechanism, Smooth Trip Lever Release, Latch Trip Lever, Standards CSA, cULus, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.