135 Degree Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 3/32

  • Mfr # C23832

  • Zoro # G3224803


product price:  $1.99
/ea

Key Features

Overall Length
2 1/4 in
Drill Bit Size
3/32 in
Flute Length
1 1/4 in
Shank Dia.
3/32 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C23832
Zoro #
G3224803
UPC #
697334238324
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Drill Bit Size
3/32 in
Flute Length
1 1/4 in
Shank Dia.
3/32 in
Depth:Dia. Ratio
4xD
Drill Point Length
0.0194 in
Shank Length
1 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Mechanics-Length
Maximum Drilling Depth
3/8 in

Details

Item
Mechanics Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Drill Bit Point Type
Split Point
Number of Flutes
2
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
Number of Pieces
1
Application
For Use On Alloy, Stainless And Tool Steels And Cast Iron
List Number
1875R
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.0938
Flute Type
Spiral
Standards
ASME B94.11M
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Shank Type - Machining
Straight with Three Flats
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Series
1875R
Helix Angle
28 Degrees
Material Grade - Machining
Heavy Duty
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum
Secondary Material Application ISO Code
N
Helix Angle - Maximum
28 Degrees

Description

Mechanics Length Drill Bit, 3/32 in, 135 Degrees , High Speed Steel Material - Machining, Black and Gold Finish - Machining, Measurement System Fractional Inch, 0.0938

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.